Beli alat ukur waterpas di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Leica Automatic Level NA320
    Mulai

    Rp6.799.900

    Leica Automatic Level NA320
    Deskripsi:
    The Leica NA300 Series of automatic (optical) levels has been developed for professionals who are looking for the highest quality results day by day. With the many obstructions and uneven surfaces on construction and building sites, the levels NA300 levels rise to the occasions and ensure the straightest and safest construction possible,The NA300 Series is your reliable partner for accurate measurements and high quality results:- Distinctive design and proven technology, inside and out.- Leica Geosystems understands construction and provide levels for all needs.- Protected shape for increased ergonomic handling while ensuring the highest quality results.- Simple handling for quick and accurate measurements.
    atribut:
    • Objective Aperture (mm): 36
    • Operating Temperature Range (°C): -20 to +40
    • Standard Deviation (mm): 2.5
    • Magnification: 20 x
    • Box Height (mm): 145
    • Box Length (mm): 215
    • Box Width (mm): 130
    • Field of View (m): < 2.1
    • Graduation (°): 360
    • Product Weight with Packaging (kg): 2.4
    • Sensitivity (mm): 2
    • Telescope Image: Upright
    • Working Range (ft): ± 15
  2. STABILA Spirit Level Type 70-2 (Waterpass)
    Mulai

    Rp509.900

    STABILA Spirit Level Type 70-2 (Waterpass)
    atribut:
    • Accuracy (mm/m): 0.5
    • Color: Yellow
    • Material: Aluminium
    • Vial Type: Horizontal, Vertical
    • End caps: Standard
  3. Sola Spirit Level (Waterpass)
    Mulai

    Rp559.900

    Sola Spirit Level (Waterpass)
    Deskripsi:
    Waterpass ASXwith Specification:> 520 g/m> Acryclicblock> Exact
    atribut:
    • Dimension: 50 x 22 mm
    • Guarantee: 30 years
  4. Sellery Spirit Level Torpedo Level (Waterpass)
    21%
    Mulai

    Rp79.900

    Sellery Spirit Level Torpedo Level (Waterpass)
    Deskripsi:
    > Strong rubber magnet base> 3 vials for measuring 90, 180, 45 Degrees surfaces
    atribut:
    • Length: 229 mm (9 inch)
    • Vials: Level/45 degrees/Plumb
  5. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  6. Leica Tripod
    Mulai

    Rp3.099.900

    Leica Tripod
    Deskripsi:
    CTP104, Aluminium tripod with shoulder strap and fast clamps, medium weight.
  7. Sola Spirit Level Magnetic (Waterpass)
    Mulai

    Rp869.900

    Sola Spirit Level Magnetic (Waterpass)
    Deskripsi:
    Waterpass AZRMwith Specification:> 590 g/m> Magnetic> Acryclicblock
    atribut:
    • Dimension: 50 x 22 mm
    • Guarantee: 30 years
  8. Niigata Seiki (SK) Aluminium Level Instrument with Magnet (Waterpass)
    Mulai

    Rp399.900

    Niigata Seiki (SK) Aluminium Level Instrument with Magnet (Waterpass)
    atribut:
    • Sensitivity (mm/m): 0.35 = 0.0201° (horizontal bubble tube). 0.50 = 0.0286° (vertical, 45° bubble tube)
    • Material: Alumunium
    • Type: Bubble Tube
    • Accuracy (mm/m): ± 1.00 = within ± 0.0573° (horizontal bubble tube). ± 1.50 = within ± 0.0859° (vertical, 45° bubble tube)
    • Overall Width (mm): 56
  9. STABILA Spirit Level Pocket Electric (Waterpass)
    Mulai

    Rp319.900

    STABILA Spirit Level Pocket Electric (Waterpass)
    atribut:
    • Type: Pocket Electric
  10. STS Plumb Point Laser
    57%
    Mulai

    Rp2.099.900

    STS Plumb Point Laser
    atribut:
    • Width (mm): 88
    • Depth (mm): 100
    • Height (mm): 152
    • Accuracy: +-3mm/15m
    • Automatic Compensation Range (°): ± 4.5
    • Power Supply: AA alkaline batteries x 3 pieces (included)
  11. Sola Box Profile Spirit Level AV (Waterpass)
    Mulai

    Rp629.900

    Sola Box Profile Spirit Level AV (Waterpass)
    Deskripsi:
    Waterpass Box Profile Spirit Level.Characteristics : - High measuring accuracy in standard and inverted position - Robust aluminium profile - Better, faster and more accurate reading through the patented SOLA FOCUS vials - Break-resistant acrylic block vials with a magnifying lens (+20%), and a tightness guarantee of 30 years - Better readability in dim light through an optimised SOLA luminous backing - Shock-absorbing end capsApplications : - Horizontal measurement - Vertical measurement
    atribut:
    • Color: Silver
    • Measuring Surface: Anodized
    • End caps: 1-c
  12. Sola Precision Spirit Level (Waterpass)
    Mulai

    Rp3.599.900

    Sola Precision Spirit Level (Waterpass)
    Deskripsi:
    Waterpass Presisi Fitur- Akurasi yang sangat tinggi dalam posisi standar dan terbalik- Rangka aluminium ekstra kuat untuk stabilitas maksimum- Berkat vial presisi yang sangat sensitif, sedikit kemiringan dapat terlihat dengan jelas- Pengukuran yang lebih baik, lebih cepat, dan lebih akurat melalui vial SOLA FOCUS yang dipatenkan- Vial akrilik anti pecah dengan kaca pembesar (+60%) dan dijamin tidak akan bocor selama 30 tahun- Gagang terintegrasi agar waterpass dapat dipegang dengan nyaman Dapat Digunakan untuk- Pengukuran horisontal- Pengukuran vertikal
    atribut:
    • Type: HPL 75
    • Art No.: 1711001
    • Dimension: 100 x 25 mm
    • Length: 750 mm
    • Color: Silver
    • Measuring Surface: Anodized
    • Max. Measuring Tolerance: 0.30 mm/m (0.017 Degree)
    • End caps: 1-c
Daftar Harga alat ukur waterpas Terbaru October 2026
Leica Automatic Level NA320Rp6.799.900
STABILA Optical Level Type OLS26Rp5.499.900
STABILA Spirit Level Type 70-2 (Waterpass)Rp509.900
Sola Spirit Level (Waterpass)Rp559.900
XANDER Spirit Level Plastik (Waterpass)Rp26.900
Sellery Spirit Level Torpedo Level (Waterpass)Rp79.900
XANDER Aluminium Level (Waterpass)Rp39.900
BOSCH Meteran Laser Level (Laser Line)Rp649.900
Leica TripodRp3.099.900
Sola Spirit Level Magnetic (Waterpass)Rp869.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)